Box O-Ring NBR 70° Shore A
O-ring metric NBR 70 set 404 pcs
RG-O-SORT-NBR-METR-404PCS
Register now and access more than 125,000 products
Datasheets(X)
Standards | ISO 3601 |
Material | NBR (Nitrile Butadiene Rubber) |
Colour | Black |
Number of pieces in assortment/set | 404 PCS |
Product weight (per item) | 614.000 g |
RoHS-compliant | Yes |