Welcome to Würth Netherlands For trade customers only

Box O-Ring NBR 70° Shore A

O-ring inch NBR 70 set 382 pcs
RG-O-SORT-NBR-INCH-382PCS

Art.-no. 0866177402
EAN 4065233055421

Prices for customers after login
Box O-Ring NBR 70° Shore A

Art.-no. 0866177402

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In inches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 3601

Material

NBR (Nitrile Butadiene Rubber)

Colour

Black

Number of pieces in assortment/set

382 PCS

Product weight (per item)

654.000 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information