Welcome to Würth Netherlands For trade customers only

Box O-Ring FPM 80° Shore A

O-ring metric FPM 80 404 pcs
RG-O-SORT-METR-VITON-404PCS

Art.-no. 0866177401
EAN 4058794244212

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metric
  • Hardness: 70–90 Shore

  • Highly heat resistant with excellent resistance to chemicals: oils, aliphatic hydrocarbons, various non-flammable hydraulic fluids
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Viton

Number of pieces in assortment/set

404 PCS

Product weight (per item)

9.000 g

Box O-Ring FPM 80° Shore A including:
FKM 80 Shore O-ring ISO 3601-1
18 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-3X2

Description: FKM 80 Shore B
Quantity: 18 x
FKM 80 Shore O-ring ISO 3601-1
18 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-4X2

Description: FKM 80 Shore B
Quantity: 18 x
FKM 80 Shore O-ring ISO 3601-1
18 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-5X2

Description: FKM 80 Shore B
Quantity: 18 x
FKM 80 Shore O-ring ISO 3601-1
18 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-6X2

Description: FKM 80 Shore B
Quantity: 18 x
FKM 80 Shore O-ring ISO 3601-1
17 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-7X2

Description: FKM 80 Shore B
Quantity: 17 x
FKM 80 Shore O-ring ISO 3601-1
17 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-8X2

Description: FKM 80 Shore B
Quantity: 17 x
FKM 80 Shore O-ring ISO 3601-1
17 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-10X2

Description: FKM 80 Shore B
Quantity: 17 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-10X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-11X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-12X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-14X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-16X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-17X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
14 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-19X2,5

Description: FKM 80 Shore B
Quantity: 14 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-19X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-20X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-22X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-24X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-25X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-27X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-28X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-30X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-32X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-33X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-35X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-36X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
12 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-38X3

Description: FKM 80 Shore B
Quantity: 12 x
FKM 80 Shore O-ring ISO 3601-1
9 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-38X4

Description: FKM 80 Shore B
Quantity: 9 x
FKM 80 Shore O-ring ISO 3601-1
9 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-42X4

Description: FKM 80 Shore B
Quantity: 9 x
FKM 80 Shore O-ring ISO 3601-1
9 x
FKM 80 Shore O-ring ISO 3601-1

RG-O-ISO3601-B-FKM80-45X4

Description: FKM 80 Shore B
Quantity: 9 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information