Bottle drain trap standard Chrome-plated
DRNWB-BTLSIPH-STRD-(CR)-1 1/4INX32MM
Art.-no. 0888800616
EAN 4068362368530
Register now and access more than 125,000 products
High-quality chrome-plated drain fitting with escutcheon for washbasins with low installation depth
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
DN nominal width | DN 32 |
Connection thread | 1 1/4 inch |
Dip-tube length | 120 mm |
Wall-tube length | 190 mm |
Rosette diameter (outer) | 75 mm |
Min./max. height (H1) | 140-215 mm |
Height 2 (H2) | 90 mm |
Length (L) | 220 mm |
