Welcome to Würth Netherlands For trade customers only

Boltless rack Basic

Boltless shelf Basic
STRGSHLF-PLGA-BASIC-2000X1005X500MM

Art.-no. 0957580502

EAN 4058794694871

Individual price display after login
Boltless rack Basic

Art.-no. 0957580502

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With steel shelves for medium loads in warehouses, workshops and factories

High-quality details


  • Safe and sturdy steel shelves with 40 mm tubular edge

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • Durable, zinc plated surface

  • The pre-assembled frame is quick and easy to put together without any tools


Practical options


  • Can be expanded using add-on bays and accessories

  • Freely adjustable in 25 mm grid dimensions
Notice
  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With steel shelves for medium loads in warehouses, workshops and factories as well as practical system perforations for custom accessories.

Width

1005 mm

Height

2000 mm

Depth

500 mm

Type description

Basic shelving unit

Bay load

2000 kg

Shelf load

150 kg

Number of levels

4 PCS

Height grid of the shelf level

25 mm

Surface of the shelf

Zinc plated bright

Material of shelf

Steel plate

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Longitudinal bar for boltless rack

LNGITBAR-F.BLTLRCK-W1000MM

For plug-in rack incl. locking pins
x 1 pcs
Plastic cap for professional and basic boltless racks

ENDCAP-F.BLTLRCK

For the completion of the rack frame supports
x 1 pcs
Connecting clamp for boltless rack

CONCLIP-F.BLTLRCK

Rack connection clip for the safe arrangement of double racks
x 1 pcs
Grid back wall for boltless rack

MSHBCK-F.STRGSHLF-1005MM

Wire grid rear wall for plug-in racks
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Shelf support for boltless rack

SHLFCLIP-F.STRGSHLF

Support element for supporting shelves in the boltless rack
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information