Welcome to Würth Netherlands For trade customers only

Board lift and lock wedge

Slab lifter with lock wedge
SLABLFT-

Art.-no. 0695943572
EAN 4045989872374

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lift and lock the board in one operation
  • Epoxy paint for good protection

  • Wide base: 12 cm, for good foot support and placement

  • Lifts up to 7 cm

  • Locking tool slides the full length of the shaft

  • Work while standing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for lifting and locking boards during fixing

Length

800 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information