Welcome to Würth Netherlands For trade customers only

Blind rivet, yellow for licence plate

RIV-MHD-ALU/ALU-(1-9)-4,8X20,5-YELLOW

Art.-no. 0914048150

EAN 4046777668742

Individual price display after login
Blind rivet, yellow for licence plate

Art.-no. 0914048150

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Blind rivet for mounting licence plate.
Due to the yellow colour, it does not stand out after fitting and due to the low, smooth head, it does not protrude, unlike most self-tapping screws.
Excellent for securing the licence plate and therefore preventing theft.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor freight and passenger vehicles with yellow licence plates.

Material of sleeve

Aluminium

Material of mandrel

Aluminium

Surface of the sleeve

Plain

Surface of the mandrel

Plain

Nominal diameter x length (d1 x l1)

4.8 x 20.5 mm

Head diameter (dk )

9.6 mm

Head height (k1)

1.6 mm

Min./max. grip range

1.0-9.0 mm

Min./max. drill hole diameter

5.0-5.1 mm

Shear-fracture load

800 N

Tensile fracture load

1100 N

Head type

Truss head

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand-held rivet pliers with long nozzle

TL-BLIRIV-(LONG-NOZZLE)

For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information