Black Forest S3 cut protection safety boots
CUT PROTECTION BOOT S3 BLACK 44
Art.-no. M422130044
EAN 4251012148167
Register now and access more than 125,000 products
- Breathable full-grain leather, watertight
- Cut protection class 2
- Steel toe cap, metal-free anti-penetration protection
- Non-slip 2-component rubber/PU sole with shock absorber, good cushioning
- EN 345-2, KWF certified
- Approx. 1100 g per shoe in size 42
Datasheets(X)
Colour | Black, Orange |
Size | 44 |
Shoe size EU | 44 |
Material of shoes upper | Full-grain cowhide leather |
Safety category | S3 |
Standards | ISO 20345, EN 345-2, FO |
Material of protective toe cap | Steel |
Shoe size UK | 10 |
Shoe size US | 11 |