Welcome to Würth Netherlands For trade customers only

Bitumen sealant Shell Tixophalte Wet

Bitumen sealant Seal and Fix
BITUSEAL-(SHELL-TIXOPHALTE-WET)-310ML

Art.-no. 08901033

EAN 4056807868769

Individual price display after login
Bitumen sealant Shell Tixophalte Wet

Art.-no. 08901033

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A professional and durable, plasto-elastic, neutral curing kit/adhesive based on high-quality bitumen rubber

  • Conforms to ISO 11.600

  • Cold workable

  • Plastically workable

  • Contains no harmful ingredients

  • Good ageing, weather and UV-resistance
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor sealing leaks and performing (emergency) repairs, even on wet surfaces.
For the watertight finishing of seams, connections and joints in roof edges, chimneys, skylights, etc.
InstructionsRepairs that are performed in damp weather must be checked again in a dry state.

Contents

310 ml

Chemical basis

Bitumen

Density

1.38 g/cm³

Colour

Black

Continuous motion absorption

10 %

Full curing speed

1 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Fungicidal properties

No

Min. skin-formation time

2 h

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. temperature resistance

-35 °C

Max. temperature resistance

110 °C

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Shelf life from production

36 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information