Welcome to Würth Netherlands For trade customers only

Bit for star disc socket wrench

Star disc socket wrench
STAR-DISC-SKTWRNCH-HEX-1/4IN-L40MM

Art.-no. 1952001503

EAN 4062856199617

Individual price display after login
Bit for star disc socket wrench

Art.-no. 1952001503

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special bit helps to avoid wear or damage to threaded rods that are used to secure caps and heat shields.

Two pins ensure that the star disc socket wrench bit has a good grip


  • Avoids slipping and thus helps avoid injury or damage to the clamp

Hexagon 1/4 inch


  • Suitable for use with a screwdriver and bit or with a cordless drywall screw gun
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAllows for the removal of washers/sockets on star discs that secure covers and heat shields under the vehicle body.

Tip size

1/4 inch

Length

65 mm

Product weight (per item)

32.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information