Welcome to Würth Netherlands For trade customers only

Bit bars 8 pieces

Bit bar RW C 6.3 (1/4) set 5, 8 pieces
BIT-BAR-RW-SORT-40-8PCS

Art.-no. 0614400014
EAN 4062856828821

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Equipped bit bar with RW output 40. Suitable for ORSY® system bit box size 2, 3 and 4

Interchangeable bit bars


  • The bit bar is suitable for the individual equipping of the appropriate bit boxes


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code on the bit


ORSY® system


  • Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Tip type

RW

Length

75 mm

Width

15 mm

Height

30 mm

Número de piezas en el surtido/juego

8 st

Bit bars 8  including:
8 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L25MM

Description:
RW40; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 8 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bit box size 2, empty

BITBOX-EMPTY-SZ2-MAX-17PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 16 bits and one bit holder
Bit box size 3, empty

BITBOX-EMPTY-SZ3-MAX-33PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 32 bits and one bit holder
Bit box size 4, empty

BITBOX-EMPTY-SZ4-MAX-49PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 48 bits and one bit holder
Bit box size 4, empty

BITBOX-EMPTY-SZ4-MAX-17PCS

Unequipped ORSY® system bit box made of high-quality plastic for equipping with up to 16 bits in lengths of 25 and 70 mm and one bit holder
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information