Welcome to Würth Netherlands For trade customers only

Bit, RW, C 6.3 (1/4 inch) Impact

BIT-RW30-IMPACT-YELLOW-1/4IN-L25MM

Art.-no. 061460 30

EAN 4068362152597

Individual price display after login
Bit, RW, C 6.3 (1/4 inch) Impact

Art.-no. 061460 30

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance bit for use with tangential impact drivers

For screw connections with especially high loads


  • Ideal for use with tangential impact drivers

  • The enlarged torsion zone enables an increased twist angle and absorbs the applied load peaks of the impact energy in hard joints


Robust screwdriver bit


  • Special geometry and material properties for particularly resistant bits


Above-average service life


  • Particularly high strength. Reduce the risk of premature bit breakage.


The perfect bit for the new generation of ASSY screws


  • Larger contact surface at the bit offers increased power

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed work and excellent support when positioning due to clamping effect

  • Double-printed bit for easy identification of the desired bit size
Notice

Only one bit is required for the RW and the AW recesses. RW and AW bits are suitable for screws with both RW and AW recesses.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon socket

Tip size

RW30

Tip type

RW

Length

25 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bit holder (1/4 inch) Impact with quick-change chuck

HOLD-BIT-QCCHUK-IMPACT-1/4IN-60MM

1/4 inch bit holder for use with cordless impact driver and 1/4 inch bit mount
x 1 pcs
Bit adapter (1/2 inch) Impact with quick-change chuck

ADAPT-1/2IN-BIT-1/4ZO-IMPACT-QCCHUK-55MM

Bit adapter for use with a 1/2 inch cordless impact driver
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information