Welcome to Würth Netherlands For trade customers only

Bike Line set with POS display

Cycle Line set with POS display
CYCLELINE-SET-W.DISPLAY-32PCS

Art.-no. 0988019653

EAN 4099618241178

Individual price display after login
Bike Line set with POS display

Art.-no. 0988019653

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

CARE FOR YOUR MATERIALS


Cycling involves both effort and reward. Up, down, up, down. Tight turns, steep slopes, climbing again. The materials need to work. You can't just hope that your chain will work fine again today. You need to be able to rely on your materials as much as you can on yourself.




Proper material maintenance is essential to your bike's functionality, enjoyment and long-term value. The Würth Bike Line allows you to easily remove stubborn dirt and deposits from the chain, gears and entire


bike frame. Thanks to the mild ingredients, you can even use Würth care products on high-quality materials such as carbon or matt paint without hesitation.

Notice

When developing our products, we place great importance on renewable and compatible raw materials and eliminate unnecessary hazardous substances and environmentally harmful solvents where possible.



THE BIKE LINE SET:


  • NOT TESTED ON ANIMALS

  • 0 % FRAGRANCES

  • 0 % DYES

  • MILD ACTIVE INGREDIENTS

  • 100 % BIODEGRADABLE

  • NO MICROPLASTICS

  • NO HARMFUL PROPELLANTS

  • BOTTLES MADE OF RECYCLED PLASTIC
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

32 PCS

Bike Line set with POS display including:
6 x
Active bicycle cleaner

BICYCARE-CLEANER-FRAME-750ML

Description: Bicycle cleaner for all types of bicycles.
Quantity: 6 x
6 x
Drive cleaner

BICYCARE-CHAINDEGREASER-750ML

Description: Degreaser for bicycle chains, especially gentle on materials.
Quantity: 6 x
6 x
Bicycle brake cleaner

BICYCARE-BRAKECLEANER-750ML

Description: Suitable for aluminium and steel bicycles
Quantity: 6 x
6 x
Bicycle protection and care

BICYCARE-FRAME-100ML

Description: Suitable for matt and glossy bicycle frames. Can also be applied to the whole tyre gloss.
Quantity: 6 x
6 x
Chain oil

BICYCARE-CHAINOIL-100ML

Description: Chain oil with excellent creep and lubricating effect.
Quantity: 6 x
1 x
Sales aid

TOPCARD CYCLE LINE FOR DESK DISPLAY

Quantity: 1 x
1 x
Universal POS display

GENERAL-DESK-DISPLAY-W.O.-TOPCARD

Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information