Welcome to Würth Netherlands For trade customers only

Big Bag With closable top

Big Bag rubble bag with top closure
BIGBG-BIG-BAG-91X91X115CM-1500KG

Art.-no. 9501015520

EAN 4099618036231

Individual price display after login
Big Bag With closable top

Art.-no. 9501015520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Single-use polypropylene bag with closable filling skirt at the top and a sealed base
  • Complies with standard UNI EN ISO 21898

  • Manufactured entirely from polypropylene, it provides strength and durability for safe use

  • The closable filling skirt at the top provides effective protection of contents during transport and storage

  • Generous dimensions for a large storage capacity, ideal for bulky material

  • Single-use solution for quick and convenient handling, no need to clean or reuse

  • Equipped with reinforced straps for moving with cranes or forklifts

  • The product 099825010 is equipped with two extra straps at the bottom for tipping out the contents safely and easily
Notice

Big Bags are single-use: To maintain the safety factor of 5:1, they can only be used once (filling and emptying)


Not suitable for special or hazardous waste!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for transporting sand, stones, powder, granules, cement, rubble, production waste etc.

Length

90 cm

Width

90 cm

Height

110 cm

Contents

1500 l

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information