Beam tie
Beam anchor T-section sendzimir galvanized
BALKANK-(SZN)-155X46X2,5-501
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Sendzimir galvanized |
Length | 155 mm |
Height | 46 mm |
Thickness | 2.5 mm |
Hole pattern masonry connector | 3/7 |