Battery powered 12 V LED work light
LED-battery-powered work light
WRKLGHT-BTRY-VEH-LED-HSW12
ORSYMOBIL
Register now and access more than 125,000 products
- 5 watt LED lamp
- Lithium-ion rechargeable batteries
- Signal function
- Emergency lamp function
- 350 lumen luminous flux
- With deep discharge protection
- Including charging station
- Including 230 volt and 12 volt power supply for cigarette lighter
Datasheets(X)
![]() | |
Type description | HSW12 |
Width | 245 mm |
Height | 104 mm |
Product weight (per item) | 1.395 kg |
Luminous flux | 900 lm |
IP protection class | IP 54 |
Nominal voltage | 12 V/DC |
Colour | Black |
Material | Plastic |