Welcome to Würth Netherlands For trade customers only

Balcony door handle, type B for private living areas

Door handle for balcony, B
BALCDH-ALU-B-F1/SILVER

Art.-no. 0688160650

EAN 4053479687933

Individual price display after login
Balcony door handle, type B for private living areas

Art.-no. 0688160650

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For use on balcony doors made of wood

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

We recommend WÜPO-A2 particle board screws, art. no. 0182 23 20 for attachment.

Type description

B

Suitable for

Balcony doors

Design

Without bar

Material

Aluminium

Surface

Anodised

Colour

Silver F1

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information