Welcome to Würth Netherlands For trade customers only

BRK jam nut with O-ring

BRK jam nut with O-ring
BRKJAMNUT-F.PLGSCRINCON-ORG-M18

Art.-no. 0885337743

EAN 4046777435160

Individual price display after login
BRK jam nut with O-ring

Art.-no. 0885337743

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Not removable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread

M18 x 1.5

Width across flats (Hex.)

24 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information