BRK bulkhead fitting, 24° cone
BRK bulkhead connection, conical, pre-assembled
BLKHDCON-BRK-PASMB-CONI-M22
Register now and access more than 125,000 products
Brass screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Connection thread (D/D1) | M22 x 1.5 |
Connection thread 2 (D2) | M16 x 1.5 |
Length (L) | 48 mm |
Material | Brass |
Width across flats | 28 mm |