Welcome to Würth Netherlands For trade customers only

BRK adapter

BRK adapter
ADAPT-BRK-M22-M16

Art.-no. 0885331616
EAN 4045989394906

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Not removable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread (D/D1)

M22 x 1.5

Connection thread 2 (D2)

FT M16 x 1.5

Material

Brass

Width across flats

29 x 32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information