BIS RapidStrut mounting rail (BUP1000) 41/82/2.5
C-mounting rail RapidStrut 41/82 BUP
MNTGRAIL-STRUT-6M-41X82X2,5-BUP
Register now and access more than 125,000 products
- BUP (additional corrosion protection)
Especially suitable for outdoor applications
- Corrosion protection remains intact after cutting to length
- Perforation always in the same position in relation to the end of the rail
- Sides angled inwards with serrated profile for extra grip
- With continuous elongated perforations including round anchor holes
- With saw guide markings every 50 mm along all 3 sides of the profile
- Strut 41x41x2.5 and larger tested for fire safety in accordance with EN 1363-1
Especially suitable for outdoor applications
Datasheets(X)
Width (B) | 41 mm |
Height (H) | 82 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 30 mm |
Elongated hole width (LB1) | 14 mm |
Hole distance (LA1) | 50 mm |
Rail length (L) | 6 m |
Surface | BUP 1000 |
Weight per meter | 4.08 kg |
Fire protection certified | Yes |
Material | Steel |