BIS RapidStrut mounting rail (BUP1000) 41/62/2.5
C-mounting rail RapidStrut 41/62 BUP
MNTRL-C-STRUT-41/62-TH2,5-BUP
Register now and access more than 125,000 products
- BUP (additional corrosion protection)
Suitable for indoor and outdoor applications
- Continuous perforation
- Perforation always in the same position in relation to the end of the rail
- With continuous centimetre scale on one side
- Sides angled inwards with serrated profile for extra grip
- Material: Steel 1.0242
- Withstands at least 1,000 hours in salt spray test (max. 5 % red rust) in accordance with ISO 9227
Especially for outdoor applications
Datasheets(X)
Width (B) | 41 mm |
Height (H) | 62 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 30 mm |
Elongated hole width (LB1) | 14 mm |
Hole distance (LA1) | 50 mm |
Rail length (L) | 6 m |
Surface | BUP 1000 |
Weight per meter | 3.33 kg |
Fire protection certified | Yes |
Material | Steel |