Welcome to Würth Netherlands For trade customers only

Anti-fatigue mat with textured surface

Anti-fatigue mat with knobs
FLRMAT-KNOB-BLACK/YELLOW-90X120CM

Art.-no. 0957590166

EAN 4058794201444

Individual price display after login
Anti-fatigue mat with textured surface

Art.-no. 0957590166

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Floor mat made from natural rubber for heavy-duty applications at static standing workstations

The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mat help to protect the back and joints.



Mat made from natural rubber with textured surface


  • The textured structure also encourages users to move more

  • The air chambers on the underside provide additional cushioning


The nitrile floor mat features increased resistance to common oils and greases.



Available in black and with yellow safety marking

Notice

Chemical resistance should be checked on a case-by-case basis.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Cutting dimensions

Length x width x thickness

1200 x 900 x 14 mm

Colour

Black, Yellow

Material

Rubber

Ergonomics (points system)

3 of 5 points

Slip resistance (points system)

3 of 5 points

Wear resistance (points system)

4 of 5 points

Product weight (per item)

11000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information