Welcome to Würth Netherlands For trade customers only

Angle grinder EWS 10-125 Compact

Angle grinder EWS 10-125 COMPACT
ANGLGRIND-EL-(EWS-10-125-COMPACT)

Art.-no. 57070030

EAN 4053479299266

Individual price display after login
Angle grinder EWS 10-125 Compact

Art.-no. 57070030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1000-watt compact angle grinder with the smallest grip circumference in its performance class for perfect ergonomics and effortless work. Ideal for light to mid-level grinding and cutting work, such as deburring.

Constant electronics


Rapid work progress, as the rotation speed remains constant even under load.



Restart protection


The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.



Protection of the user and the machine


Overload protection and soft start



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Quick adjustment of protective cover


Enables quick adjustment of the protective cover without the use of tools.

Application area

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1000 W

Max. idle speed

10500 rpm

Min. idle speed

0 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.1 kg

Cable length

4 m

Functions

Constant electronics, Restarting protection, Overloading protection

Min./max. idle speed

0-10500 rpm

Equipment features and applications at a glance
Designation EWS 8-115
LIGHT
EWS 10-125
COMPACT
EWS 12-125
SOLID
EWS 14-125-EQ
UNIVERSAL
EWS 17-125-Q
POWER
Art. no.
Rated power 820 W 1000 W 1200 W 1400 W 1700 W
Power output 510 W 590 W 710 W 800 W 1040 W
Idling speed 11,000 rpm 10,500 rpm 11,000 rpm 11,000 rpm 11,000 rpm
Speed adjustment - - - 2800-11,000 rpm -
Sanding disc diameter max. 115 mm 125 mm 125 mm 125 mm 125 mm
Spindle thread M14 M14 M14 M14 M14
Weight without power cable 1.6 kg 2.1 kg 2.4 kg 2.5 kg 2.5 kg
Restarting protection - -
Constant electronics - -
Overload protection - -
Soft start - -
Quick-adjustment protective cover
Anti-vibration handle - -
Anti-recoil shut-off -
Speed pre-selection - - - -
Quick-clamping nut (Q-Nut) - - -
Angle grinder EWS 10-125 Compact including:
1 x
Quantity: 1 x
Clamping nut
1 x
Clamping nut

CLMPNUT-F.ANGLGRIND

Quantity: 1 x
Face spanner
1 x
Face spanner

FCEWRNCH-F.ANGLGRIND

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Slotted See-Through Disc

SEETHRGHFLPDISC-ZC-BR22,23-G40-D125

Good view "through the disc" and therefore of the material being processed. Ideal for processing thin metal sheets.
x 10 pcs
LONGLIFE cutting disc For steel

CUTDISC-LL-BLUE-ST-CE-TH2,5-BR22,2-D125

Our cutting disc with a very long service life and high cutting efficiency
x 25 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information