Angle dowel
Angled anchor
DWL-ANGL-PLA-8X30X30
Art.-no. 090710830
EAN 4011231854757
Register now and access more than 125,000 products
- Design: Nylon, serrated
Datasheets(X)
Use for 45°adhesion on both sides
![]() | |
Diameter (d1) | 8 mm |
Length (l1) | 30 mm |
Diameter x length | 8 x 30 mm |
Material | Nylon (polyamide) |
Design | Fluted |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
