Welcome to Würth Netherlands For trade customers only

Angle connector A4 stainless steel A4 stainless steel

Angle bracket, stainless steel, A4
HOEKVERB-A4-40X60X60X2-30X11-07131

Art.-no. 9501001060
EAN 8714318068523

Prices for customers after login
Angle connector A4 stainless steel A4 stainless steel

Art.-no. 9501001060

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Angle connector for style mounting of window frames.

Universal hole pattern


The (slotted) hole pattern of the angle connector is universal and can be used with the usual fasteners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

60 x 40 x 60 mm

Thickness

2 mm

Elongated hole length/ elongated hole width

30 x 11 mm

Product weight (per item)

77.500 g

Material

Stainless steel A4

Hole pattern masonry connector

10/4-2/6-2/9-1/11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information