Welcome to Würth Netherlands For trade customers only

Angle bracket with groove Zinc magnesium

Angle bracket magnesium zinc plated with groove
ANGLBRKT-(ZM)-90X90X60X2,5-070230

Art.-no. 9501008375

EAN 8714318056537

Individual price display after login
Angle bracket with groove Zinc magnesium

Art.-no. 9501008375

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Angle bracket with reinforcing groove for window frame assembly.

High resistance to corrosion


This angle bracket is produced from 60x2.5 mm steel coated with zinc magnesium for higher corrosion protection.



Universal hole pattern


The (slotted) hole pattern of this angle bracket is universal and can be used with the usual fasteners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

60 x 90 x 90 mm

Thickness

2.5 mm

Elongated hole length/ elongated hole width

30 x 11 mm

Product weight (per item)

299.300 g

Material

Steel

Surface

Zinc magnesium

Number of long holes

1 PCS

Hole pattern masonry connector

10/4-6/6-4/9-1/11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information