Welcome to Würth Netherlands For trade customers only

Angle bracket with groove A4 stainless steel

Angle bracket, stainless steel A4, with groove
H.ANK-RIL-A4-90X90X60X2-30X11-07124

Art.-no. 9501001038
EAN 8714318067298

Prices for customers after login
Angle bracket with groove A4 stainless steel

Art.-no. 9501001038

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Angle bracket with reinforcing groove for window frame assembly.

Universal hole pattern


The (slotted) hole pattern of this angle bracket is universal and can be used with the usual fasteners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

60 x 90 x 90 mm

Thickness

2 mm

Elongated hole length/ elongated hole width

30 x 11 mm

Product weight (per item)

159.740 g

Material

Stainless steel A4

Hole pattern masonry connector

14/4-6/6-4/9-1/11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information