Welcome to Würth Netherlands For trade customers only

Angle bracket with groove A2 stainless steel

Angle bracket with bead, stainless steel, A2
H.ANK-RIL-A2-90X90X60X2-30X11-07123

Art.-no. 9501001037

EAN 8714318109103

Individual price display after login
Angle bracket with groove A2 stainless steel

Art.-no. 9501001037

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Corner anchor with reinforcement groove ideal for load-bearing wood-wood and wood-concrete connections in wood constructions. Universally usable for standard connections such as cross beams.

Universal hole pattern


The (slotted) hole pattern of this angle bracket is universal and can be used with the usual fasteners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaLoad-bearing wood-wood or wood-concrete connections, such as beam/beam, purlin/beam, threshold/window frame, cross member/window frame or for anchoring of beams to concrete surfaces.

Width x height x depth

60 x 90 x 90 mm

Thickness

2 mm

Elongated hole length/ elongated hole width

30 x 11 mm

Product weight (per item)

141.240 g

Material

Stainless steel A2

Hole pattern masonry connector

14/4-6/6-4/9-1/11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information