Angle bracket BIS Strut
Angle console BIS Strut
ANGLCNSL-(F.CNSL-HVAC)-(BIS-STRUT)-L200M
Register now and access more than 125,000 products
Can also be used to reinforce rail constructions
Surface protection BUP1000
- One-piece support
- Suitable for indoor and outdoor applications
- for installing a support point above, below or next to a wall console
- material: steel 1.0332
- Withstands at least 1,000 hours in salt spray test (max. 5 % red rust) in accordance with ISO 9227
- Permissible load 1,750 N [at 185 mm], see drawing
Datasheets(X)
![]() | |
Length (L) | 200 mm |
Height (H) | 200 mm |
Permissible load | 1750 N |
Material | Steel |