Welcome to Würth Netherlands For trade customers only

Anchor base plate

Anchor base plate
DOOKGAT-ANK-(A2K)-58X60X40X1,5 -21275

Art.-no. 9501000183

EAN 8714318051181

Individual price display after login
Anchor base plate

Art.-no. 9501000183

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the anchoring of a non-load bearing sand-lime brick wall at the top while laying the floor
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe down hole anchors are partially installed in the down holes of the sand-lime brick elements prior to installation of the floor. Adhesive sealant is then applied on the cover plate of the anchors, after which the floor is laid and the down hole anchors are pushed further into the down hole.

Material

Steel

Surface

Zinc plated

Length

60 mm

Width

40 mm

Height

58 mm

Thickness

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information