Aluminium strip For handle holder
Aluminium rail for handle holder
AY-ALUBORDER-SHFTHOLD-TFL90
Register now and access more than 125,000 products
- For manageable and safe storage of cleaning devices
Datasheets(X)
Type description | TFL90 |
Height | 55 mm |
Width | 900 mm |
Depth | 9 mm |
Product weight (per item) | 200.000 g |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!