Aluminium handle strip For sliding doors SGL-A6
HNDL-SLIDD-SGL-A6-ALU-SILV-3000MM
Art.-no. 0685250425
EAN 4065746043823
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For door thickness of 25 mm
- For screwing onto or grooving into sliding door
- With protruding grip profile
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length (L) | 3000 mm |
Effective length | 3000 mm |
Width (B) | 10.5 mm |
Height (H) | 49 mm |
