Aluminium handle strip For sliding doors SGL-A3
HNDL-SLIDD-SGL-A3-ALU-SILV-3000MM
Art.-no. 0685250410
EAN 4065746043595
Register now and access more than 125,000 products
- For screwing onto or grooving into sliding door
- Without grip profile as counterprofile for handle strip SGL-A 2
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length (L) | 3000 mm |
Effective length | 3000 mm |
Width (B) | 12.5 mm |
Height (H) | 24.5 mm |
