Allen key, ball head
Allen key, hexagon socket ball head Retaining ring
ALLENKEY-BALHD-HOLDRG-3,0MM
Art.-no. 071550 03
EAN 4045989095292
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.


Exclusively for trade customers
Register now and access more than 125,000 products
- The screws can be positioned easily and securely
- Retaining ring clamps the hexagon Screw and tool
- Easiest possible removal of keys thanks to mechanical operation
- Screwing in hard-to-reach locations at an angle of up to 25°
Product information
Datasheets(X)
Tip size | 3 mm |
Length | 144 mm |
Long-limb dimension (L1) | 125 mm |
Short-limb dimension (L2) | 19 mm |