Welcome to Würth Netherlands For trade customers only

All-rounder multiple cable holder

Multiple cable holder all-rounder
CBLHOLD-PLA-RETARDANT-40WIRE-3X1,5SMM

Art.-no. 0971651140

EAN 4046777428681

Individual price display after login
All-rounder multiple cable holder

Art.-no. 0971651140

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very good mechanical strength and resistance to ageing

2–3 multiple cable holders can be mounted below one another (depending on load)


With only one attachment point



2 multiple cable holders can be combined back-to-back using a coupling piece


With only one attachment point



Can be mounted using an optional quick-action mounting clip


No additional setting tools required

With application approval ETA-18/0957 in combination with nails according to ETA-12/0452

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing cables in suspended ceilings and walls

Number of cables

40 PCS

Cable type

NYM 3 x 1.5 mm²

Diameter of hole

6 mm

Height

128 mm

Min./max. temperature resistance

-30 to 80 °C

Flame-retardant

Yes

Flame-retardant conditions

by glow-wire test at +960°C, V0

Colour

Stone grey RAL 7030

Material

PA 6.0 V-0 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Quick-mounting clip for all-rounder multiple cable holders

QCKMNTCLIP-F.CBLHOLD-RETARD-DWL-6X50

Optimum access saves time and money
x 50 pcs
Coupling piece for all-rounder multiple cable holders

CUPLPCE-F.CBLHOLD-PLA-FLAMRETARD

For connecting two all-rounder multiple cable holders (back to back)
x 25 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information