Welcome to Würth Netherlands For trade customers only

All-purpose cleaner

All-purpose cleaner
UNICLNR-ANDY-1LTR

Art.-no. 9501008147

EAN 4062856932047

Individual price display after login
All-purpose cleaner

Art.-no. 9501008147

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Professional water-based cleaning agent with strong degreasing and cleaning power, specifically designed for the cleaning of hard surfaces (tiles, cement, marble, etc.) and any metal surface (iron, steel, stainless steel, aluminium, etc.), both painted and not painted

  • Its effective formulation makes it particularly suitable to dissolve and remove dirt, grease, oils and dust
Notice

l

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

On floor and large surfaces, dilute the product at a ratio of 0.5 - 1% (50 - 100 ml of product in 10 litres of water). On metal surfaces, dilute the product at a ratio of up to 2% (up to 200 ml of product in 10 litres of water). If necessary, increase the concentration

Contents

1 l

Density

0 kg/dm³

Weight of content

1.06 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information