Welcome to Würth Netherlands For trade customers only

Alignment plate for PureTec 1.0 and 1.2 l

Alignment plate PureTech for oil pan 1.0/1.2
ALIGNPLT-PURETEC-OILPAN

Art.-no. 1952003318

EAN 4099618448706

Individual price display after login
Alignment plate for PureTec 1.0 and 1.2 l

Art.-no. 1952003318

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to install the upper oil sump on the engine block
  • Used to replace the chain from the crankshaft to the oil pump in order to correctly align the two parts of the engine block

  • The parts are factory-fitted without a centring aid

  • Provides optimal sealing after repairs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturers: Peugeot, Citroën, Opel, Toyota and other Stellantis Group vehicles

  • Engines: 1.0 and 1.2 l, THP 3-cylinder petrol engines, generations 2012 and higher with turbocharger

  • Engine codes

Opel: B12XE, B12XHL, B12XHT, D12XE, D12XHL, D12XHT


Citroën: EB0, EB0F, EB2, EB2D, EB2DT, EB2DTS, EB2F, EB2M, F12XHT


Peugeot: HMT, HMU, HMV, HMW, HMY, HMZ, HNY, HNZ, ZMZ


  • Use as OEM J-0109-4G/EN-52132

Length

15 cm

Product weight (per item)

340.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information