Welcome to Würth Netherlands For trade customers only

Air-conditioning refrigerant R134 a

REFRIG-R134A-MULTIPURPOSE-12KG

Art.-no. 0892764023

EAN 4046777421514

Individual price display after login
Air-conditioning refrigerant R134 a

Art.-no. 0892764023

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Accessories for maintaining, servicing and retrofitting R134a vehicle air-conditioning systems
  • Design-tested, refillable and stable reusable bottle

  • High stand-up collar and bleeder valve with 3/4 inch male thread

  • Colourless, odourless and tasteless

  • Non-toxic

  • Non-inflammable or non-explosive
Notice

The reusable cylinder does not have a riser tube. To drain the refrigerant, always place the cylinder on its head.


Pressurised gas, liquefied gas



Art. no. 0892764128: Scope of delivery includes 28 pieces in a crate

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Refrigerant for use in vehicle air-conditioning systems.

Weight of content

12 kg

Chemical basis

Tetrafluoroethane

Colour

Colourless

Smell/fragrance

Odourless

Toxic

No

Explosive

No

Flammable

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information