Welcome to Würth Netherlands For trade customers only

Air-conditioning cleaner - exterior unit

Air-conditioning unit cleaner exterior unit
CLNR-A/C-BUILD-OUTDOOR-500ML

Art.-no. 0893765002

EAN 4068362216657

Individual price display after login
Air-conditioning cleaner - exterior unit

Art.-no. 0893765002

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A powerful cleaner for air-conditioning unit condensers effectively removes dirt, dust and deposits

Effective cleaning for condensers of split air-conditioning units - removes dirt and deposits, increases efficiency and ensures the exterior unit is working effectively.



  • Fully rinses through the condenser of the exterior unit

  • Effective cleaning of the air-conditioning condenser by a combination of chemical cleaning agent and hydromechanical high-pressure cleaning

  • Reliably removes dirt and insects from the surface of the condenser

  • Protection against corrosion thanks to the special additive package

  • Optimum material compatibility thanks to the weak alkaline formulation
Notice

Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.

Application area
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • The system enables targeted cleaning of the condenser in the exterior unit

  • Suitable for the regular cleaning of condensers in split air-conditioning units. Ideal for professional maintenance teams and facility managers who want to guarantee excellent efficiency standards for the equipment

  • Recommended for regular maintenance (at least once a year) and if decreased performance is detected
Instructions
  • Shake can vigorously before use

  • Screw the cleaning gun onto the can

Hold the can vertically for this and screw the adapter piece with the cleaning gun onto the can from above.

Contents

500 ml

Weight of content

452 g

Smell/fragrance

Characteristic

Colour

Colourless

pH value

9-10

Density

1 g/cm³

Density conditions

at 20°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning gun for air-conditioning units

CLNGUN-F.(A/C CLEANER)

The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed-air connection
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 2
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 5
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 2
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information