Air- and windtight sleeve facade Morgo GD21
Air- and windtight sleeve facade Morgo GD21
SLEV-MORGO-FASSADE-GD21-(15-22MM)
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
MorgoDicht façade gaskets are sealing gaskets with unique UV-stable, breathable and waterproof properties and exceptional adhesive strength. This makes the gaskets ideally suited for sealing feedthroughs (including electrical) to the outside of the structure. Those used for wiring, for example. The gaskets are
made up of a TPE membrane with a high-quality acrylic coating as the top layer. The fully acrylic adhesive layer ensures excellent adhesion on almost all surfaces. The special properties ensure that the gaskets can be applied very well in combination with products including MorgoFassade façade sheet. For use in buildings built in line with the passive house concept, this offers many new possibilities for the implementation of durable and seamless watertight seals in feedthroughs created in structures including partly open façade systems.
made up of a TPE membrane with a high-quality acrylic coating as the top layer. The fully acrylic adhesive layer ensures excellent adhesion on almost all surfaces. The special properties ensure that the gaskets can be applied very well in combination with products including MorgoFassade façade sheet. For use in buildings built in line with the passive house concept, this offers many new possibilities for the implementation of durable and seamless watertight seals in feedthroughs created in structures including partly open façade systems.
NoticeFeatures
Waterproof
UV stable
Vapour-permeable
Application
Making feedthroughs for items including cables and lines air-, vapour- and watertight.
Waterproof
UV stable
Vapour-permeable
Application
Making feedthroughs for items including cables and lines air-, vapour- and watertight.
Product information
Datasheets(X)
Colour | Tar black |
Backing material | PES with mesh |
Adhesive base | Acrylate |
Moisture resistance | Yes |
Ultraviolet resistance | Yes |