Air- and wind-tight gasket
Air- and windtight sleeve Morgo GD21
SLEV-MORGO-GD21-(15-22MM)
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For buildings to be airtight, any interruptions in the vapour barrier must be carefully finished. When cables and electrical lines are installed in the element, an air leak is created in the vapour barrier. Use of the MorgoDicht gaskets is required to ensure that the joint is airtight. The gaskets consist of an EPDM gasket in various diameters,
fitted with a collar with an acrylate adhesive. The combination of the gasket and the collar as a single product seals the feedthrough for the line. The collar ensures that the vapour film forms a continuous piece.
fitted with a collar with an acrylate adhesive. The combination of the gasket and the collar as a single product seals the feedthrough for the line. The collar ensures that the vapour film forms a continuous piece.
NoticeFeatures
Waterproof
Damp-proof
Airtight
Application
Sealing gasket for making feedthoughs for items including cables, lines and ventilation pipes air-, damp- and watertight.
Waterproof
Damp-proof
Airtight
Application
Sealing gasket for making feedthoughs for items including cables, lines and ventilation pipes air-, damp- and watertight.
Product information
Datasheets(X)
Colour | Black |
Min./max. diameter | 22-15 mm |
Length | 150 mm |
Width | 150 mm |
Backing material | EPDM |
Adhesive base | Acrylate |