Additive set with counter stand
Additive set CONSUMER LINE 61 pcs
CONSUMER-LINE-ADDITIVES+POS-61PCS
Art.-no. 0988017040
EAN 4065746621953
Register now and access more than 125,000 products
- 12x FILTER CLEAN DIESEL
- 12x POWER CLEAN DIESEL
- 12x MOTOR GUARD DIESEL
- 12x POWER CLEAN PETROL & HYBRID
- 1x DESK DISPLAY STAND WITH 25 FLYERS
Würth additives prevent the buildup of deposits, protect against corrosion and ensure optimum combustion and compression.
The result?
You'll enjoy maximum power with reduced fuel consumption and reduced carbon deposits on valves, among other things. Würth's additives not only protect your engine, fuel system and the environment, they are also good for your wallet. You will soon notice the benefits. The Würth range consists of five different additives suitable for all petrol or diesel engines.
The set can be extended by adding a poster and sticker set (art. no. 5995002199) for better visibility in sales areas
For promotions on digital screens or websites, a variety of films, images, thumbnails and banners are available to download from the CL microsite.
Datasheets(X)
Product weight (per item) | 1.000 g |
BROHR-SALE-ASSIST-CONSUMERLINE-ADDITIVES
SALEAID-DESKSTAND-ADDITIVES-CONSUMERLINE
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!