Add-on sensor for 12 V LED lights with adjustable white colour
Touch controller for adjustable white light
SWTCH-EL-INT-CONTR-TOUCH-(F.AW-LIGHTS)





Register now and access more than 125,000 products
Screw-on touch colour and dimming control, with the following functions:
- Switch light on/off via touch contact
- Dimming in 3 steps via touch contact
- Continuous adjustment of the colour temperature via touch contact
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
For lamps with adjustable white (AW).
![]() | |
Type of assembly | To insert |
Input voltage | 12 V/DC |
Number of sensors | 1 PCS |
Output voltage | 12 V/DC |
Output power | 30 W |
Connection type (primary) | Plug-in system LED A |
Connection type (secondary) | Plug-in system LED A |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 1000 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | Black |
Length | 25 mm |
Width | 30 mm |
Height | 5.5 mm |
Frequency | 150 Hz |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x installation control 12 V incl. 2 m connection line with LED A plug system on the primary side and 1 m connection line with LED A plug system on the secondary side |