Adapter, 45° female/BSP 60° swivel female
ADAPT-HYDR-FSWIV/FSWIV-45-BSP-1IN
Art.-no. 0867251616
EAN 4099618567049
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread dimension | G 1 inch - 11 |
Thread diameter | 1 in |
Thread type | Cylindrical standard pipe thread |
Material | Non-alloyed steel, 1.0570 |
Width across flats | 38 mm |
Product weight (per item) | 434.000 g |
