AdBlue® pump set 1000-l IBC
Pump set for AdBlue 1000L IBC
PUMP-SET-(IBC-ADBLUE-1000LTR)
Art.-no.
08911600
EAN 4056807653815
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel pump set for AdBlue® 1000-l IBC
Easy to use
- Specially designed metering group allows the fluid to be easily transferred to the IBC tank
- The metering group is equipped with an accurate digital counter that shows the quantity issued
- The metering group also has an automatic nozzle to make filling easier
Less maintenance
- Less maintenance is required thanks to the self-priming diaphragm pump without a dynamic seal
Set includes:
- Stainless steel base with nozzle holder
- Robust pump
- K24 meter (digital counter)
- Automatic nozzle (spray)
- Supply hose, 6 m
- Suction hose, 1.5 m
- Hose nozzle and clamps
Product information
Datasheets(X)
Application areaFor dispensing AdBlue® with ease