ASSY®plus 4 multi-purpose set
ASSYplus 4 CSMP z-p. steel and bit set 1260 pcs
VIRTUAL ASSORTMENT NL-W









Register now and access more than 125,000 products
Set with runners and corresponding bits.
- Ideal transmission of force thanks to RW drive
- Precise positioning and very clean drilling thanks to the advanced centring point
- Clean countersinking in softwood and other wood materials
- Maximum screwing reliability
- Maximum strength values without risk of embrittlement
Datasheets(X)
- For wood/wood connections that need to be drawn together
- For class 1 and class 2 applications (from ∅ > 4 mm)
SCR-CSMP-DBIT-RW20-(A2K)-4X40/21
SCR-CSMP-DBIT-RW20-(A2K)-4X50/26
SCR-CSMP-DBIT-RW20-(A2K)-4X60/31
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!