ASSY®plus 4 MDF set
ASSYplus 4 CS MDF z-p steel and bit set 1510 pcs
ASSYPLUS-4-CS-MDF-SET








Register now and access more than 125,000 products
Set with runners.
ETA-11/0190 approval
The requirements of the European Technical Approval (ETA) must be observed.
Datasheets(X)
For class 1 and class 2 applications (from ∅ > 4 mm)
- High-quality surface protection, zinc, blue passivated chromium(IV)-free, up to ∅ 4 mm A2K 5 µm, from ∅ 4.5 mm A3K 8 µm layer thickness
- Suitable for use in class 1 (interior) and from ∅ > 4 mm in class 2 (e.g. covered outdoor areas) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- ∅ 4.5 mm screws with a zinc layer thickness of 8 µm with Cr(III) passivation meet the requirements of classification T2/C2 in accordance with prEN 14592:2017 (D)
MDF is available in a number of different grades. We therefore recommend testing in advance.
Number of pieces in assortment/set | 1500 |
SCR-CS-DBIT-MDF-RW10-(A2K)-3,4X40/27
SCR-CS-DBIT-MDF-RW10-(A2K)-3,4X50/31
SCR-CS-DBIT-MDF-RW10-(A2K)-3,4X60/35
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!