Welcome to Würth Netherlands For trade customers only

ASSY® 4 P set

ASSY 4 P CSMP steel zp underhead thread 3,010 pcs
ASSY-4-P-SET-RW20-3,5+4,0MM

Art.-no. 0988010443

EAN 4061338736890

Individual price display after login
ASSY® 4 P set

Art.-no. 0988010443

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal screw with partial thread, with thread below the head for high drawing-in effect to create seamless wood/wood connections in furniture, interior fittings or timber construction. Attractive set with runners including bits.

Ideal power transmission thanks to RW drive


  • Increased force due to greater contact area at the bit

  • Greater stability, one-handed use, precise positioning thanks to adhesive effect

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW drive


Strong and fast anchorage in wood


  • Increased power transmission in hardwood due to reinforced asymmetric geometry of the connecting thread

  • Better anchoring due to higher thread flanks


A soft start of the connecting thread ensures optimised placement and engagement of the screw


  • Less splitting due to the displacement effect of the dome-shaped milling elements in the tip

  • The low-friction connecting thread allows the force applied when fastening in the screw to be reduced
Notice
  • We recommend using the Würth software or the corresponding design tools to plan and measure your installation. Use the Würth timber construction software to determine the required dimensions of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the weather, or in humid rooms with an atmosphere containing chlorine. For outdoor applications and in rooms continuously exposed to high humidity, use ASSY 4 A2 or A4 stainless steel screws; in chlorinated atmospheres, use HCR stainless steel screws

  • The chipboard screws ASSY 4, ASSYplus 4 and ASSYplus VG 4 are optimised for use in wood and wooden materials. For applications in plastic anchors where load capacity can also be reduced, only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.) may be used, such as ASSY D screws with a countersunk head or round head

ETA-11/0190 approval

The requirements of the European Technical Approval (ETA) must be observed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the seamless connection of two wooden elements


The screw features a section of thread immediately below the head. This section of thread has a smaller thread pitch with a larger outer diameter, making it possible to join two wooden elements without any gaps. The screw head can be completely flush with the material surface.



For wood/wood connections that need to be drawn together


The partial thread that begins immediately after the shank makes it possible to create wood/wood connections that need to be drawn together. The connecting thread is fully seated in the lower element once screwed in.



For class 1 and class 2 applications (from ∅ > 4 mm)


  • High-quality surface protection, zinc, blue passivated chromium(VI)-free, up to ∅ 4 mm A2K 5 µm, from ∅ 4.5 mm A3K 8 µm layer thickness

  • Suitable for use in class 1 (interior) and from ∅ > 4 mm in class 2 (covered outdoor areas) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08

  • Screws from ∅ 4.5 mm with a zinc layer thickness of 8 µm with Cr(III) passivation meet the requirements of classification T2/C2 in accordance with prEN 14592:2017 (D)
Instructions
  • ASSY screws are approved for quasi-static loads

  • For optimal use of the screw, the correct size RW bit must be used

  • Screws with a partial thread are ideal for connecting wooden parts. To ensure optimum assembly of the parts, the part that is to be fitted must not be thicker than the length of the shank

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

3010 PCS

RoHS-compliant

Yes

ASSY® 4 P set including:
1,000 x
ASSY® 4 P CSMP universal screw Steel zinc plated partial thread with underhead thread milling pockets head

SCR-CS-MPK-P-RW20-(A2K)-3,5X30/15

Description: Universal partial-thread screw with underhead thread with high tightening effect for fast, gap-free fastening of wood-wood connections in furniture construction, interior construction or wood construction in indoor dry or sheltered areas
Quantity: 1,000 x
500 x
ASSY® 4 P CSMP universal screw Steel zinc plated partial thread with underhead thread milling pockets head

SCR-CS-MPK-P-RW20-(A2K)-3,5X50/23

Description: Universal partial-thread screw with underhead thread with high tightening effect for fast, gap-free fastening of wood-wood connections in furniture construction, interior construction or wood construction in indoor dry or sheltered areas
Quantity: 500 x
500 x
ASSY® 4 P CSMP universal screw Steel zinc plated partial thread with underhead thread milling pockets head

SCR-CS-MPK-P-RW20-(A2K)-4X30/15

Description: Universal partial-thread screw with underhead thread with high tightening effect for fast, gap-free fastening of wood-wood connections in furniture construction, interior construction or wood construction in indoor dry or sheltered areas
Quantity: 500 x
500 x
ASSY® 4 P CSMP universal screw Steel zinc plated partial thread with underhead thread milling pockets head

SCR-CS-MPK-P-RW20-(A2K)-4X40/23

Description: Universal partial-thread screw with underhead thread with high tightening effect for fast, gap-free fastening of wood-wood connections in furniture construction, interior construction or wood construction in indoor dry or sheltered areas
Quantity: 500 x
500 x
ASSY® 4 P CSMP universal screw Steel zinc plated partial thread with underhead thread milling pockets head

SCR-CS-MPK-P-RW20-(A2K)-4X50/23

Description: Universal partial-thread screw with underhead thread with high tightening effect for fast, gap-free fastening of wood-wood connections in furniture construction, interior construction or wood construction in indoor dry or sheltered areas
Quantity: 500 x
10 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 10 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information