ACTIVATOR
LIQURBR-ACTIVATOR-LIQUID-RUBBER-1LTR
Register now and access more than 125,000 products
- Fast drying time makes it ideal for time-critical applications
- Transparent colour ensures an unobtrusive finish, perfect for projects where aesthetics are important
- Suitable for use at low temperatures, making it ideal for versatile use in a variety of environments
- Resistant to higher temperatures, ensuring durability and reliability in extreme conditions
- Long shelf life when stored correctly, meaning the product is always ready for use
Datasheets(X)
The liquid rubber ACTIVATOR is ideal for a variety of applications where fast drying time and a transparent finish are required. Suitable for use at temperatures as low as -10 °C and can withstand temperatures up to 80 °C, making it versatile for use in different environments.
Contents | 1 l |
Weight of content | 1.053 g |
Colour | Transparent |
Drying time | 30 s |
Dust-drying time | 30 Month |
Min. through drying | 30 s |
Min. processing temperature | -10 °C |
Min. temperature resistance | -15 °C |
Density | 1.08 g/cm³ |
Min./max. coating thickness | 3-1 µm |
Max. temperature resistance | 80 °C |
Shelf life from production | 2 Years |
Conditions to maintain shelf life from production | cool, dry and frost-free storage area. Keep the container tightly closed |